KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Harden Stl, M16x45mm, PK5

VALUE BRAND| Zoro #: G1406517| Mfr #: 1UB17

$23.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 16.007 to 16.018mm
Overall Length: 45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406517 Mfr #: 1UB17
Type: StandardDia.: 16.007 to 16.018mm
Overall Length: 45mmFinish: Plain
Nominal Diameter: M16Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 47,475Package Quantity: 5
Material: Hardened SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 45mm Overall Length, M16 Nominal Dia, Dia 16.007 to 16.018mm, Length Tolerance +/-0.50mm, Single Shear Strength 47475 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Reviews