Dowel Pin, Harden Stl, M16x60mm, PK5

VALUE BRAND| Zoro #: G1938492| Mfr #: 1UB19

$18.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938492 Mfr #: 1UB19
Single Shear Strength (Lbs.): 47, 475Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Finish: Plain
Dia.: 16.007 to 16.018mmMaterial: Hardened Steel
Item: Dowel PinType: Standard
Nominal Diameter: M16Length Tolerance: +/-0.75mm
Overall Length: 60mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 60mm Overall Length, M16 Nominal Dia, Dia 16.007 to 16.018mm, Length Tolerance +/-0.75mm, Single Shear Strength 47475 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.