Dowel Pin, Harden Stl, M16x90mm, PK5

VALUE BRAND| Zoro #: G2286891| Mfr #: 1UB22

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286891 Mfr #: 1UB22
Meets: DIN 6325 / ISO 8734A m6Rockwell Hardness: C52-62
Finish: PlainMaterial: Hardened Steel
Item: Dowel PinLength Tolerance: +/-0.75mm
Type: StandardNominal Diameter: M16
Single Shear Strength (Lbs.): 47, 475Overall Length: 90mm
Dia.: 16.007 to 16.018mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 90mm Overall Length, M16 Nominal Dia, Dia 16.007 to 16.018mm, Length Tolerance +/-0.75mm, Single Shear Strength 47475 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.