Dowel Pin, Harden Stl, M20x70mm, PK5

VALUE BRAND| Zoro #: G1753132| Mfr #: 1UB26

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753132 Mfr #: 1UB26
Meets: DIN 6325 / ISO 8734A m6Rockwell Hardness: C52-62
Finish: PlainMaterial: Hardened Steel
Item: Dowel PinLength Tolerance: +/-0.75mm
Type: StandardNominal Diameter: M20
Single Shear Strength (Lbs.): 74, 250Overall Length: 70mm
Dia.: 20.008 to 20.021mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 70mm Overall Length, M20 Nominal Dia, Dia 20.008 to 20.021mm, Length Tolerance +/-0.75mm, Single Shear Strength 74250 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.