LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Dowel Pin, Harden Stl, M2x16mm, PK50

VALUE BRAND| Zoro #: G0292914| Mfr #: 1TY59

$7.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0292914 Mfr #: 1TY59
Item: Dowel PinType: Standard
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Finish: PlainMaterial: Hardened Steel
Nominal Diameter: M2Length Tolerance: +/-0.50mm
Single Shear Strength (Lbs.): 742Overall Length: 16mm
Dia.: 2.002 to 2.008mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 16mm Overall Length, M2 Nominal Dia, Dia 2.002 to 2.008mm, Length Tolerance +/-0.50mm, Single Shear Strength 742 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.