Dowel Pin, Harden Stl, M2x24mm, PK50

VALUE BRAND| Zoro #: G0785197| Mfr #: 1TY63

$9.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785197 Mfr #: 1TY63
Meets: DIN 6325 / ISO 8734A m6Rockwell Hardness: C52-62
Finish: PlainMaterial: Hardened Steel
Item: Dowel PinType: Standard
Single Shear Strength (Lbs.): 742Overall Length: 24mm
Dia.: 2.002 to 2.008mmNominal Diameter: M2
Length Tolerance: +/-0.50mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 24mm Overall Length, M2 Nominal Dia, Dia 2.002 to 2.008mm, Length Tolerance +/-0.50mm, Single Shear Strength 742 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.