Dowel Pin, Harden Stl, M3x22mm, PK50

VALUE BRAND| Zoro #: G0447413| Mfr #: 1TY86

$11.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 3.004 to 3.012mm
Overall Length: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447413 Mfr #: 1TY86
Type: StandardDia.: 3.004 to 3.012mm
Overall Length: 22mmFinish: Plain
Nominal Diameter: M3Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 1665Package Quantity: 50
Material: Hardened SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 22mm Overall Length, M3 Nominal Dia, Dia 3.004 to 3.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 1665 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Reviews