Dowel Pin, Harden Stl, M3x30mm, PK50

VALUE BRAND| Zoro #: G2415402| Mfr #: 112621

$9.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415402 Mfr #: 112621
Single Shear Strength (Lbs.): 1665Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Finish: Plain
Dia.: 3.004 to 3.012mmMaterial: Hardened Steel
Item: Dowel PinType: Standard
Nominal Diameter: M3Length Tolerance: +/-0.50mm
Overall Length: 30mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 30mm Overall Length, M3 Nominal Dia, Dia 3.004 to 3.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 1665 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.