Dowel Pin, Harden Stl, M3x32mm, PK50

VALUE BRAND| Zoro #: G0741124| Mfr #: 1TY92

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741124 Mfr #: 1TY92
Dia.: 3.004 to 3.012mmMeets: DIN 6325 / ISO 8734A m6
Finish: PlainRockwell Hardness: C52-62
Single Shear Strength (Lbs.): 1665Nominal Diameter: M3
Item: Dowel PinType: Standard
Material: Hardened SteelLength Tolerance: +/-0.50mm
Overall Length: 32mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 32mm Overall Length, M3 Nominal Dia, Dia 3.004 to 3.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 1665 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50
Save 15%. Sign up for Z-mail.