Dowel Pin, Harden Stl, M4x22mm, PK50

VALUE BRAND| Zoro #: G1061934| Mfr #: 1UA20

$10.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 4.004 to 4.012mm
Finish: Plain
Item: Dowel Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1061934 Mfr #: 1UA20
Nominal Diameter: M4Material: Hardened Steel
Type: StandardItem: Dowel Pin
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Dia.: 4.004 to 4.012mmSingle Shear Strength (Lbs.): 2970
Finish: PlainLength Tolerance: +/-0.50mm
Overall Length: 22mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 22mm Overall Length, M4 Nominal Dia, Dia 4.004 to 4.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 2970 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews