Dowel Pin, Harden Stl, M4x28mm, PK50

VALUE BRAND| Zoro #: G1103891| Mfr #: 1UA24

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Single Shear Strength (Lbs.): 2970
Rockwell Hardness: C52-62
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103891 Mfr #: 1UA24
Package Quantity: 50Single Shear Strength (Lbs.): 2970
Rockwell Hardness: C52-62Finish: Plain
Overall Length: 28mmLength Tolerance: +/-0.50mm
Nominal Diameter: M4Dia.: 4.004 to 4.012mm
Type: StandardItem: Dowel Pin
Meets: DIN 6325 / ISO 8734A m6Material: Hardened Steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 28mm Overall Length, M4 Nominal Dia, Dia 4.004 to 4.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 2970 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Reviews