Dowel Pin, Harden Stl, M5x30mm, PK50

VALUE BRAND| Zoro #: G0994481| Mfr #: 1UA45

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994481 Mfr #: 1UA45
Dia.: 5.004 to 5.012mmMaterial: Hardened Steel
Finish: PlainNominal Diameter: M5
Item: Dowel PinSingle Shear Strength (Lbs.): 4635
Meets: DIN 6325 / ISO 8734A m6Rockwell Hardness: C52-62
Type: StandardLength Tolerance: +/-0.50mm
Overall Length: 30mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 30mm Overall Length, M5 Nominal Dia, Dia 5.004 to 5.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 4635 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50
Save 15%. Sign up for Z-mail.