JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Dowel Pin, Harden Stl, M5x45mm, PK25

VALUE BRAND| Zoro #: G0444272| Mfr #: 1UA49

$8.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444272 Mfr #: 1UA49
Rockwell Hardness: C52-62Material: Hardened Steel
Dia.: 5.004 to 5.012mmFinish: Plain
Single Shear Strength (Lbs.): 4635Item: Dowel Pin
Nominal Diameter: M5Type: Standard
Meets: DIN 6325 / ISO 8734A m6Overall Length: 45mm
Length Tolerance: +/-0.50mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 45mm Overall Length, M5 Nominal Dia, Dia 5.004 to 5.012mm, Length Tolerance +/-0.50mm, Single Shear Strength 4635 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.