KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Harden Stl, M5x60mm, PK10

VALUE BRAND| Zoro #: G2313631| Mfr #: 1UA51

$10.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 5.004 to 5.012mm
Overall Length: 60mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313631 Mfr #: 1UA51
Type: StandardDia.: 5.004 to 5.012mm
Overall Length: 60mmFinish: Plain
Nominal Diameter: M5Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 4635Package Quantity: 10
Material: Hardened SteelLength Tolerance: +/-0.75mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 60mm Overall Length, M5 Nominal Dia, Dia 5.004 to 5.012mm, Length Tolerance +/-0.75mm, Single Shear Strength 4635 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Reviews