Dowel Pin, Harden Stl, M6x14mm, PK50

VALUE BRAND| Zoro #: G1917246| Mfr #: 1UA53

$14.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1917246 Mfr #: 1UA53
Finish: PlainItem: Dowel Pin
Nominal Diameter: M6Length Tolerance: +/-0.50mm
Single Shear Strength (Lbs.): 6682Rockwell Hardness: C52-62
Meets: DIN 6325 / ISO 8734A m6Overall Length: 14mm
Type: StandardMaterial: Hardened Steel
Dia.: 6.006 to 6.015mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 14mm Overall Length, M6 Nominal Dia, Dia 6.006 to 6.015mm, Length Tolerance +/-0.50mm, Single Shear Strength 6682 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.