Zoro Select
Dowel Pin, Harden Stl, M6x22mm, PK50
Mfr # DP5006022-050P1
Zoro # G2032712
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Std, SS, M3x16mm L, PK50 DP7X03016h8-050P1
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 M55580.030.0028
- ZORO SELECT Dowel Pin, 1/16, Pk100 1NE90
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 U51580.012.0200
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 M39080.050.0010
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L U39080.087.0400
- ZORO SELECT Dowel Pin, 416SS, 6 Diax40mm L, PK10 MDP18-7
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 45mm L., PK50 M39080.080.0045
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 U51580.018.0175
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 M55580.050.0016
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK 76396
- Zoro Select Dowel Pins