20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Dowel Pin, Harden Stl, M6x36mm, PK25

VALUE BRAND| Zoro #: G1013652| Mfr #: 1UA63

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013652 Mfr #: 1UA63
Finish: PlainItem: Dowel Pin
Nominal Diameter: M6Length Tolerance: +/-0.50mm
Material: Hardened SteelSingle Shear Strength (Lbs.): 6682
Dia.: 6.006 to 6.015mmRockwell Hardness: C52-62
Meets: DIN 6325 / ISO 8734A m6Overall Length: 36mm
Type: StandardCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 36mm Overall Length, M6 Nominal Dia, Dia 6.006 to 6.015mm, Length Tolerance +/-0.50mm, Single Shear Strength 6682 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.