Dowel Pin, Harden Stl, M6x40mm, PK25

VALUE BRAND| Zoro #: G0405151| Mfr #: 1UA64

$10.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0405151 Mfr #: 1UA64
Item: Dowel PinFinish: Plain
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Overall Length: 40mmType: Standard
Material: Hardened SteelDia.: 6.006 to 6.015mm
Nominal Diameter: M6Length Tolerance: +/-0.50mm
Single Shear Strength (Lbs.): 6682Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 40mm Overall Length, M6 Nominal Dia, Dia 6.006 to 6.015mm, Length Tolerance +/-0.50mm, Single Shear Strength 6682 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 25
Save 15%. Sign up for Z-mail.