Dowel Pin, Harden Stl, M8x20mm, PK25

VALUE BRAND| Zoro #: G0928006| Mfr #: 1UA71

$10.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0928006 Mfr #: 1UA71
Finish: PlainItem: Dowel Pin
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Overall Length: 20mmType: Standard
Material: Hardened SteelDia.: 8.006 to 8.015mm
Nominal Diameter: M8Length Tolerance: +/-0.50mm
Single Shear Strength (Lbs.): 11, 812Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 20mm Overall Length, M8 Nominal Dia, Dia 8.006 to 8.015mm, Length Tolerance +/-0.50mm, Single Shear Strength 11812 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.