Dowel Pin, Harden Stl, M8x24mm, PK25

VALUE BRAND| Zoro #: G1665334| Mfr #: 1UA73

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665334 Mfr #: 1UA73
Finish: PlainItem: Dowel Pin
Nominal Diameter: M8Length Tolerance: +/-0.50mm
Single Shear Strength (Lbs.): 11, 812Rockwell Hardness: C52-62
Meets: DIN 6325 / ISO 8734A m6Overall Length: 24mm
Type: StandardMaterial: Hardened Steel
Dia.: 8.006 to 8.015mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 24mm Overall Length, M8 Nominal Dia, Dia 8.006 to 8.015mm, Length Tolerance +/-0.50mm, Single Shear Strength 11812 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.