KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Harden Stl, M8x50mm, PK10

VALUE BRAND| Zoro #: G1731721| Mfr #: 1UA78

$11.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 8.006 to 8.015mm
Overall Length: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731721 Mfr #: 1UA78
Type: StandardDia.: 8.006 to 8.015mm
Overall Length: 50mmFinish: Plain
Nominal Diameter: M8Meets: DIN 6325 / ISO 8734A m6
Rockwell Hardness: C52-62Item: Dowel Pin
Single Shear Strength (Lbs.): 11,812Package Quantity: 10
Material: Hardened SteelLength Tolerance: +/-0.50mm
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 50mm Overall Length, M8 Nominal Dia, Dia 8.006 to 8.015mm, Length Tolerance +/-0.50mm, Single Shear Strength 11812 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Reviews