THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Dowel Pin, Harden Stl, M8x55mm, PK10

VALUE BRAND| Zoro #: G0852975| Mfr #: 1UA79

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Single Shear Strength (Lbs.): 11,812
Rockwell Hardness: C52-62
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852975 Mfr #: 1UA79
Package Quantity: 10Single Shear Strength (Lbs.): 11,812
Rockwell Hardness: C52-62Finish: Plain
Overall Length: 55mmLength Tolerance: +/-0.75mm
Nominal Diameter: M8Dia.: 8.006 to 8.015mm
Type: StandardItem: Dowel Pin
Meets: DIN 6325 / ISO 8734A m6Material: Hardened Steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 55mm Overall Length, M8 Nominal Dia, Dia 8.006 to 8.015mm, Length Tolerance +/-0.75mm, Single Shear Strength 11812 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Reviews