JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Dowel Pin, Harden Stl, M8x70mm, PK10

VALUE BRAND| Zoro #: G0354392| Mfr #: 1UA81

$10.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354392 Mfr #: 1UA81
Item: Dowel PinFinish: Plain
Dia.: 8.006 to 8.015mmNominal Diameter: M8
Length Tolerance: +/-0.75mmSingle Shear Strength (Lbs.): 11, 812
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Overall Length: 70mmType: Standard
Material: Hardened SteelCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 70mm Overall Length, M8 Nominal Dia, Dia 8.006 to 8.015mm, Length Tolerance +/-0.75mm, Single Shear Strength 11812 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.