KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, SS, M1.5x12mm L, PK100

VALUE BRAND| Zoro #: G1776162| Mfr #: 1TU67

$11.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 1.486 to 1.500mm
Overall Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776162 Mfr #: 1TU67
Type: StandardDia.: 1.486 to 1.500mm
Overall Length: 12mmFinish: Plain
Nominal Diameter: M1.5Meets: DIN 7/ ISO2338B h8
Rockwell Hardness: B80Item: Dowel Pin
Package Quantity: 100Material: A1 Stainless Steel
Length Tolerance: +/-0.50mmCountry of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 12mm Overall Length, M1.5 Nominal Dia, Dia 1.486 to 1.500mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Reviews