Dowel Pin, SS, M1.5x14mm L, PK100

VALUE BRAND| Zoro #: G0683672| Mfr #: 1TU68

$13.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683672 Mfr #: 1TU68
Item: Dowel PinFinish: Plain
Rockwell Hardness: B80Meets: DIN 7/ ISO2338B h8
Type: StandardMaterial: A1 Stainless Steel
Dia.: 1.486 to 1.500mmNominal Diameter: M1.5
Length Tolerance: +/-0.50mmOverall Length: 14mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 14mm Overall Length, M1.5 Nominal Dia, Dia 1.486 to 1.500mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.