Dowel Pin, SS, M1.5x6mm L, PK100

VALUE BRAND| Zoro #: G1237756| Mfr #: 1TU64

$6.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237756 Mfr #: 1TU64
Meets: DIN 7/ ISO2338B h8Rockwell Hardness: B80
Finish: PlainMaterial: A1 Stainless Steel
Item: Dowel PinType: Standard
Overall Length: 6mmDia.: 1.486 to 1.500mm
Nominal Diameter: M1.5Length Tolerance: +/-0.25mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 6mm Overall Length, M1.5 Nominal Dia, Dia 1.486 to 1.500mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.