LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Dowel Pin, SS, M2x10mm L, PK100

VALUE BRAND| Zoro #: G1211296| Mfr #: 1TU72

$9.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B80
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211296 Mfr #: 1TU72
Package Quantity: 100Rockwell Hardness: B80
Finish: PlainOverall Length: 10mm
Length Tolerance: +/-0.25mmNominal Diameter: M2
Dia.: 1.986 to 2.000mmType: Standard
Item: Dowel PinMeets: DIN 7/ ISO2338B h8
Material: A1 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 10mm Overall Length, M2 Nominal Dia, Dia 1.986 to 2.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Reviews