JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Dowel Pin, SS, M2x20mm L, PK100

VALUE BRAND| Zoro #: G2142655| Mfr #: 1TU76

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142655 Mfr #: 1TU76
Finish: PlainRockwell Hardness: B80
Item: Dowel PinMaterial: A1 Stainless Steel
Meets: DIN 7/ ISO2338B h8Type: Standard
Nominal Diameter: M2Length Tolerance: +/-0.50mm
Overall Length: 20mmDia.: 1.986 to 2.000mm
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 20mm Overall Length, M2 Nominal Dia, Dia 1.986 to 2.000mm, Length Tolerance +/-0.50mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.