LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Dowel Pin, SS, M5x8mm L, PK25

VALUE BRAND| Zoro #: G1356467| Mfr #: 1TY23

$5.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356467 Mfr #: 1TY23
Finish: PlainItem: Dowel Pin
Length Tolerance: +/-0.25mmRockwell Hardness: B80
Meets: DIN 7/ ISO2338B h8Overall Length: 8mm
Type: StandardMaterial: A1 Stainless Steel
Dia.: 4.982 to 5.000mmNominal Diameter: M5
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, A1 Stainless Steel, Plain Finish, 8mm Overall Length, M5 Nominal Dia, Dia 4.982 to 5.000mm, Length Tolerance +/-0.25mm, Rockwell Hardness B80, Meets DIN 7/ ISO2338B h8, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.