Dowel Pin, Std, 1/16x1 1/2 L, PK5

VALUE BRAND| Zoro #: G1891626| Mfr #: 2MA97

$5.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Single Shear Strength (Lbs.): 400
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891626 Mfr #: 2MA97
Package Quantity: 5Single Shear Strength (Lbs.): 400
Rockwell Hardness: C60Finish: Plain
Overall Length: 1-1/2"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 800Nominal Diameter: 1/16"
Dia.: 0.0626 to 0.0628"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 1/2 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.012 In, Single Shear Strength 400 Lbs, Rockwell Hardness C60, Package 5

Reviews