KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 1/16x1 1/4 L, PK5

VALUE BRAND| Zoro #: G0441551| Mfr #: 2MA96

$6.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.0626 to 0.0628"
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441551 Mfr #: 2MA96
Type: StandardDia.: 0.0626 to 0.0628"
Overall Length: 1-1/4"Finish: Plain
Nominal Diameter: 1/16"Double Shear Strength (Lbs.): 800
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 400Package Quantity: 5
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 1/4 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.012 In, Single Shear Strength 400 Lbs, Rockwell Hardness C60, Package 5

Reviews