Dowel Pin, Std, 1/16x3/4 L, PK100

VALUE BRAND| Zoro #: G0527335| Mfr #: U39080.006.0075

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0527335 Mfr #: U39080.006.0075
Item: Dowel PinFinish: Plain
Length Tolerance: +/-0.012"Rockwell Hardness: C60
Double Shear Strength (Lbs.): 800Single Shear Strength (Lbs.): 400
Type: StandardDia.: 0.0626 to 0.0628"
Nominal Diameter: 1/16"Material: Alloy steel
Overall Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3/4 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.012 In, Single Shear Strength 400 Lbs, Rockwell Hardness C60, Package 100
Save 15%. Sign up for Z-mail.