KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 1/2x3 1/2 L, PK10

VALUE BRAND| Zoro #: G1375315| Mfr #: 2ME49

$17.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.5001 to 0.5003"
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375315 Mfr #: 2ME49
Type: StandardDia.: 0.5001 to 0.5003"
Overall Length: 3-1/2"Finish: Plain
Nominal Diameter: 1/2"Double Shear Strength (Lbs.): 51,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 25,500Package Quantity: 10
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3 1/2 In Overall Length, 1/2 In Nominal Dia, Dia 0.5001 to 0.5003 In, Length Tolerance +/-0.012 In, Single Shear Strength 25,500 Lbs, Rockwell Hardness C60, Package 10

Reviews