Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Dowel Pin, Std, 1/4x1 1/2 L, PK50

VALUE BRAND| Zoro #: G1648437| Mfr #: 2MB83

$9.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Single Shear Strength (Lbs.): 6400
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648437 Mfr #: 2MB83
Package Quantity: 50Single Shear Strength (Lbs.): 6400
Rockwell Hardness: C60Finish: Plain
Overall Length: 1-1/2"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 12,800Nominal Diameter: 1/4"
Dia.: 0.2501 to 0.2503"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 1/2 In Overall Length, 1/4 In Nominal Dia, Dia 0.2501 to 0.2503 In, Length Tolerance +/-0.012 In, Single Shear Strength 6400 Lbs, Rockwell Hardness C60, Package 50

Reviews