KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 1/8x3/16 L, PK100

VALUE BRAND| Zoro #: G0555581| Mfr #: 2MB23

$11.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.1251 to 0.1253"
Overall Length: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555581 Mfr #: 2MB23
Type: StandardDia.: 0.1251 to 0.1253"
Overall Length: 3/16"Finish: Plain
Nominal Diameter: 1/8"Double Shear Strength (Lbs.): 3200
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 1600Package Quantity: 100
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3/16 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.012 In, Single Shear Strength 1600 Lbs, Rockwell Hardness C60, Package 100

Reviews