Dowel Pin, Std, 3x/32x7/16 L, PK100

VALUE BRAND| Zoro #: G2405557| Mfr #: 2MB13

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dia.: 0.0938 to 0.0940"
Finish: Plain
Item: Dowel Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2405557 Mfr #: 2MB13
Dia.: 0.0938 to 0.0940"Finish: Plain
Item: Dowel PinMaterial: Alloy steel
Package Quantity: 100Type: Standard
Overall Length: 7/16"Rockwell Hardness: C60
Single Shear Strength (Lbs.): 900Double Shear Strength (Lbs.): 1800
Length Tolerance: +/-0.012"Nominal Diameter: 3/32"
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 7/16 In Overall Length, 3/32 In Nominal Dia, Dia 0.0938 to 0.0940 In, Length Tolerance +/-0.012 In, Single Shear Strength 900 Lbs, Rockwell Hardness C60, Package 100

Product Reviews