Dowel Pin, Std, 3x/32x9/16 L, PK100

VALUE BRAND| Zoro #: G1915024| Mfr #: 2MB15

$16.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1915024 Mfr #: 2MB15
Type: StandardSingle Shear Strength (Lbs.): 900
Dia.: 0.0938 to 0.0940"Material: Alloy steel
Rockwell Hardness: C60Finish: Plain
Double Shear Strength (Lbs.): 1800Length Tolerance: +/-0.012"
Nominal Diameter: 3/32"Item: Dowel Pin
Overall Length: 9/16"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 9/16 In Overall Length, 3/32 In Nominal Dia, Dia 0.0938 to 0.0940 In, Length Tolerance +/-0.012 In, Single Shear Strength 900 Lbs, Rockwell Hardness C60, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.