BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Dowel Pin, Std, 5/16x1 3/4 L, PK25

VALUE BRAND| Zoro #: G2166656| Mfr #: 2MB98

$7.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Single Shear Strength (Lbs.): 10,000
Rockwell Hardness: C60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166656 Mfr #: 2MB98
Package Quantity: 25Single Shear Strength (Lbs.): 10,000
Rockwell Hardness: C60Finish: Plain
Overall Length: 1-3/4"Length Tolerance: +/-0.012"
Double Shear Strength (Lbs.): 20,000Nominal Diameter: 5/16"
Dia.: 0.3126 to 0.3128"Type: Standard
Item: Dowel PinMaterial: Alloy steel
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 3/4 In Overall Length, 5/16 In Nominal Dia, Dia 0.3126 to 0.3128 In, Length Tolerance +/-0.012 In, Single Shear Strength 10,000 Lbs, Rockwell Hardness C60, Package 25

Reviews