KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 5/16x3 1/2 L, PK5

VALUE BRAND| Zoro #: G1169533| Mfr #: 2ME14

$3.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.3126 to 0.3128"
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169533 Mfr #: 2ME14
Type: StandardDia.: 0.3126 to 0.3128"
Overall Length: 3-1/2"Finish: Plain
Nominal Diameter: 5/16"Double Shear Strength (Lbs.): 20,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 10,000Package Quantity: 5
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3 1/2 In Overall Length, 5/16 In Nominal Dia, Dia 0.3126 to 0.3128 In, Length Tolerance +/-0.012 In, Single Shear Strength 10,000 Lbs, Rockwell Hardness C60, Package 5

Reviews