KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 5/8x2 1/4 L, PK10

VALUE BRAND| Zoro #: G0319295| Mfr #: 2ME58

$20.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.6251 to 0.6253"
Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319295 Mfr #: 2ME58
Type: StandardDia.: 0.6251 to 0.6253"
Overall Length: 2-1/4"Finish: Plain
Nominal Diameter: 5/8"Double Shear Strength (Lbs.): 79,800
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 39,900Package Quantity: 10
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 1/4 In Overall Length, 5/8 In Nominal Dia, Dia 0.6251 to 0.6253 In, Length Tolerance +/-0.012 In, Single Shear Strength 39,900 Lbs, Rockwell Hardness C60, Package 10

Reviews