Dowel Pin, Std, 7/16x1 1/2 L, PK10

VALUE BRAND| Zoro #: G1939077| Mfr #: 2ME32

$5.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939077 Mfr #: 2ME32
Item: Dowel PinLength Tolerance: +/-0.012"
Finish: PlainMaterial: Alloy Steel
Rockwell Hardness: C60Type: Standard
Nominal Diameter: 7/16"Overall Length: 1-1/2"
Dia.: 0.4376 to 0.4378"Single Shear Strength (Lbs.): 19, 550
Double Shear Strength (Lbs.): 39, 100Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 1/2 In Overall Length, 7/16 In Nominal Dia, Dia 0.4376 to 0.4378 In, Length Tolerance +/-0.012 In, Single Shear Strength 19,550 Lbs, Rockwell Hardness C60, Package 10
Save 15%. Sign up for Z-mail.