KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 7/16x2 1/2 L, PK10

VALUE BRAND| Zoro #: G2062742| Mfr #: 2ME34

$14.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.4376 to 0.4378"
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062742 Mfr #: 2ME34
Type: StandardDia.: 0.4376 to 0.4378"
Overall Length: 2-1/2"Finish: Plain
Nominal Diameter: 7/16"Double Shear Strength (Lbs.): 39,100
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 19,550Package Quantity: 10
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 1/2 In Overall Length, 7/16 In Nominal Dia, Dia 0.4376 to 0.4378 In, Length Tolerance +/-0.012 In, Single Shear Strength 19,550 Lbs, Rockwell Hardness C60, Package 10

Reviews