Dowel Pin, Std, Alloy Stl, 1x2 1/2 L

VALUE BRAND| Zoro #: G1577493| Mfr #: 2ME91

$6.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 1.0001 to 1.0003"
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577493 Mfr #: 2ME91
Type: StandardDia.: 1.0001 to 1.0003"
Overall Length: 2-1/2"Finish: Plain
Nominal Diameter: 1"Double Shear Strength (Lbs.): 204,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 102,000Package Quantity: 1
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 1/2 In Overall Length, 1 In Nominal Dia, Dia 1.0001 to 1.0003 In, Length Tolerance +/-0.012 In, Single Shear Strength 102,000 Lbs, Rockwell Hardness C60

Reviews