KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, Alloy Stl, 7/8x2 L

VALUE BRAND| Zoro #: G1955581| Mfr #: 2ME82

$8.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.8751 to 0.8753"
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955581 Mfr #: 2ME82
Type: StandardDia.: 0.8751 to 0.8753"
Overall Length: 2"Finish: Plain
Nominal Diameter: 7/8"Double Shear Strength (Lbs.): 156,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 78,000Package Quantity: 1
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 2 In Overall Length, 7/8 In Nominal Dia, Dia 0.8751 to 0.8753 In, Length Tolerance +/-0.012 In, Single Shear Strength 78,000 Lbs, Rockwell Hardness C60

Reviews