Dowel Pin, Std, Alloy Stl, 7/8x3 L

VALUE BRAND| Zoro #: G0790991| Mfr #: 2ME84

$7.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.8751 to 0.8753"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790991 Mfr #: 2ME84
Type: StandardDia.: 0.8751 to 0.8753"
Overall Length: 3"Finish: Plain
Nominal Diameter: 7/8"Double Shear Strength (Lbs.): 156,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 78,000Package Quantity: 1
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3 In Overall Length, 7/8 In Nominal Dia, Dia 0.8751 to 0.8753 In, Length Tolerance +/-0.012 In, Single Shear Strength 78,000 Lbs, Rockwell Hardness C60

Reviews