Dowel Pin, Std, Alloy Stl, 7/8x4 L

VALUE BRAND| Zoro #: G1064192| Mfr #: 2ME86

$14.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064192 Mfr #: 2ME86
Double Shear Strength (Lbs.): 156, 000Single Shear Strength (Lbs.): 78, 000
Length Tolerance: +/-0.012"Rockwell Hardness: C60
Finish: PlainDia.: 0.8751 to 0.8753"
Material: Alloy SteelItem: Dowel Pin
Type: StandardNominal Diameter: 7/8"
Overall Length: 4"Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 4 In Overall Length, 7/8 In Nominal Dia, Dia 0.8751 to 0.8753 In, Length Tolerance +/-0.012 In, Single Shear Strength 78,000 Lbs, Rockwell Hardness C60

Product Reviews

Save 15%. Sign up for Z-mail.