Dowel Pin, Std, M10x20mm L, PK10

VALUE BRAND| Zoro #: G0609454| Mfr #: 1UA82

$6.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609454 Mfr #: 1UA82
Finish: PlainItem: Dowel Pin
Single Shear Strength (Lbs.): 18, 562Rockwell Hardness: C52-62
Meets: DIN 6325 / ISO 8734A m6Overall Length: 20mm
Type: StandardMaterial: Hardened Steel
Dia.: 10.007 to 10.018mmNominal Diameter: M10
Length Tolerance: +/-0.50mmCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 20mm Overall Length, M10 Nominal Dia, Dia 10.007 to 10.018mm, Length Tolerance +/-0.50mm, Single Shear Strength 18562 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.