Dowel Pin, Std, M10x24mm L, PK10

VALUE BRAND| Zoro #: G1423396| Mfr #: 1UA83

$6.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423396 Mfr #: 1UA83
Finish: PlainItem: Dowel Pin
Material: Hardened SteelDia.: 10.007 to 10.018mm
Nominal Diameter: M10Length Tolerance: +/-0.50mm
Single Shear Strength (Lbs.): 18, 562Rockwell Hardness: C52-62
Meets: DIN 6325 / ISO 8734A m6Overall Length: 24mm
Type: StandardCountry of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 24mm Overall Length, M10 Nominal Dia, Dia 10.007 to 10.018mm, Length Tolerance +/-0.50mm, Single Shear Strength 18562 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.