Dowel Pin, Std, M10x45mm L, PK10

VALUE BRAND| Zoro #: G0945673| Mfr #: 1UA88

$9.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nominal Diameter: M10
Dia.: 10.007 to 10.018mm
Type: Standard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0945673 Mfr #: 1UA88
Nominal Diameter: M10Dia.: 10.007 to 10.018mm
Type: StandardSingle Shear Strength (Lbs.): 18,562
Finish: PlainItem: Dowel Pin
Length Tolerance: +/-0.50mmOverall Length: 45mm
Package Quantity: 10Material: Hardened Steel
Rockwell Hardness: C52-62Meets: DIN 6325 / ISO 8734A m6
Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 45mm Overall Length, M10 Nominal Dia, Dia 10.007 to 10.018mm, Length Tolerance +/-0.50mm, Single Shear Strength 18562 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Product Reviews