Dowel Pin, Std, M10x70mm L, PK10

VALUE BRAND| Zoro #: G2096367| Mfr #: 163035

$14.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096367 Mfr #: 163035
Finish: PlainItem: Dowel Pin
Overall Length: 70mmType: Standard
Material: Hardened SteelDia.: 10.007 to 10.018mm
Nominal Diameter: M10Length Tolerance: +/-0.75mm
Single Shear Strength (Lbs.): 18, 562Rockwell Hardness: C52-62
Meets: DIN 6325 / ISO 8734A m6Country of Origin (subject to change): Multiple

Product Description

Dowel Pin, Standard, Hardened Steel, Plain Finish, 70mm Overall Length, M10 Nominal Dia, Dia 10.007 to 10.018mm, Length Tolerance +/-0.75mm, Single Shear Strength 18562 Lbs, Rockwell Hardness C52-62, Meets DIN 6325 / ISO 8734A m6, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.